• The item cannot be ordered due to missing prices.

Combination spanner, chrome-plated, Width across flats: 7mm

Article no.: 613950 7

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 7 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 110 mm
maximum jaw height h1 4 mm
maximum ring height h2 max 7 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613950 7
EAN / GTIN 4045197159731
Manufacturer number 613950 7

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, chrome-plated, Width across flats: 7mm

Combination spanner, chrome-plated, Width across flats: 7mm

maximum jaw height h1 4 mm 4 mm 4 mm
Surface chrome plated phosphated matt chrome-plated
Spanner length L 110 mm 110 mm 110 mm
Width across flats metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 7 mm 7 mm 7 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart