• The item cannot be ordered due to missing prices.

Combination spanner, chrome-plated, Width across flats: 19mm

Article no.: 613950 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 19 mm
Standard DIN 3113 A; ISO 3318; ISO 7738
Spanner length L 230 mm
maximum jaw height h1 9 mm
maximum ring height h2 max 14 mm
Ring setting 15 degrees
Manufacturing process drop forged
Material Chrome vanadium steel
Surface chrome plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613950 19
EAN / GTIN 4045197159854
Manufacturer number 613950 19

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner, chrome-plated, Width across flats: 19mm

Combination spanner, chrome-plated, Width across flats: 19mm

maximum jaw height h1 9 mm 9 mm 9 mm
Surface chrome plated phosphated matt chrome-plated
Width across flats 19 mm 19 mm 19 mm
Width across flats metric metric metric
Material Chrome vanadium steel Chrome vanadium steel Chrome vanadium steel
maximum ring height h2 max 14 mm 14 mm 14 mm
Type of product Spanner Spanner Spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart