• The item cannot be ordered due to missing prices.

Combination spanner set 16

Article no.: 613960 16

Product details

Technical Data

Number of keys 16
Ring setting 15 degrees
Material Chrome vanadium steel
Surface chrome-plated
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 613960 16
EAN / GTIN 4045197463814

Description

Version:

Drop-forged. With close tolerance jaw width.
With oval shaft.

Standard:

DIN 3113 A / ISO 3318 / ISO 7738

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

1 each combination spanner No. 613600 / 613500 / 613800 / 613900 / 613950 / 613520 / 613970: Size 5.5; 7; 8; 10; 13; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34

Downloads & documents

Compare with similar products

This article


Recommendations


Combination spanner set  16

Combination spanner set 16

Number of keys 16 16
Surface chrome-plated phosphated
Ring setting 15 15
Width across flats metric metric
Material Chrome vanadium steel Chrome vanadium steel
Type of product Spanner Spanner

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Number of keys Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart