{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 55 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 560 mm | |
maximum jaw height h1 | 15 mm | |
maximum ring height h2 max | 22 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 55 | |
EAN / GTIN | 4018754019069 | |
Manufacturer number | 40085555 |