{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 46 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 500 mm | |
maximum jaw height h1 | 18 mm | |
maximum ring height h2 max | 28 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 46 | |
EAN / GTIN | 4018754019038 | |
Manufacturer number | 40084646 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, Width across flats: 46mm |
|||
maximum jaw height h1 | 18 mm | 18 mm | 18 mm |
Surface | chromium-plated over nickel | phosphated | chrome plated |
Ring setting | 15 degrees | 15 degrees | 15 degrees |
Spanner length L | 500 mm | 492 mm | 492 mm |
Width across flats | 46 mm | 46 mm | 46 mm |
Width across flats | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner |