{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Standard | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 280 mm | |
maximum jaw height h1 | 12 mm | |
maximum ring height h2 max | 16 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 24 | |
EAN / GTIN | 4018754018895 | |
Manufacturer number | 40082424 |
This article |
Recommendations |
|||
---|---|---|---|---|
Combination spanner, Width across flats: 24mm |
||||
maximum jaw height h1 | 12 mm | 12 mm | 12 mm | 12 mm |
Surface | chromium-plated over nickel | phosphated | chrome plated | matt chrome-plated |
Spanner length L | 280 mm | 280 mm | 280 mm | 280 mm |
Width across flats | metric | metric | metric | metric |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 16 mm | 16 mm | 16 mm | 16 mm |
Type of product | Spanner | Spanner | Spanner | Spanner |