{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | Carbide | |
Tooth pitch | 3 mm | |
Blade length | 150 mm | |
optimised for material | Stone | |
Sheet thickness (perforated panel) | 4-12 mm | |
Metal profile (open) | < 100 mm | |
Type of cutting | straight cutting fine | |
Number of blades | 1 | |
Type of product | Sabre saw blade |
Article number | 588700 955CHC-E | |
EAN / GTIN | 4059952534558 | |
Manufacturer number | 2608900365 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |