{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.4 + 1.8 mm | |
Blade length | 150 mm | |
Designation | 927BEF | |
Suitability | _927BEF | |
optimised for material | Stone | |
Sheet thickness (perforated panel) | 3-8 mm | |
Metal profile (open) | < 100 mm | |
Type of cutting | straight cutting (fine); precise angular cutting | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588700 927BEF | |
EAN / GTIN | 3165140507158 | |
Manufacturer number | 2608657523 | |
Manufacturer | Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com |