• The item cannot be ordered due to missing prices.

Sabre saw blades set 555CHC-E

Article no.: 588700 555CHC-E

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Stone
  • Sheet thickness (perforated panel): 4-12
  • Metal profile (open): < 50
  • Type of cutting: precise angular cutting; precise angular cutting

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Saw blade material Carbide
    Tooth pitch 3 mm
    Blade length 100 mm
    optimised for material Stone
    Sheet thickness (perforated panel) 4-12 mm
    Metal profile (open) < 50 mm
    Type of cutting precise angular cutting; precise angular cutting
    Number of blades 1
    Type of product Sabre saw blade

    Identification numbers & Classifications

    Article number 588700 555CHC-E
    EAN / GTIN 4059952534541
    Manufacturer number 2608900364

    Description

    Version:

    Sabre saw blades for metal.
    High saw blade permits precise cutting angle.
    Precise straight cuts with long tool life in thick steel profiles or cast pipes. Ideal for demolition work.

    Note:

    Carbide saw blades: Reduce the stroke rate, work without blade swing, use coolant.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart