• The item cannot be ordered due to missing prices.

Jigsaw blades set T127D

Article no.: 588410 T127D

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Aluminium
  • Sheet thickness (solid panel): 3-15
  • Metal profile (closed): <30
  • Type of cutting: Plunge cutting

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 3.0 mm
Blade length 100 mm
Designation T127D
Suitability _T127D
optimised for material Aluminium
Sheet thickness (solid panel) 3-15 mm
Metal profile (closed) <30 mm
Type of cutting Plunge cutting
Number of blades 25
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588410 T127D
EAN / GTIN 4045197158215
Manufacturer number 588410 T127D

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.

Supplied with:

25 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart