• The item cannot be ordered due to missing prices.

Jigsaw blades set T118B

Article no.: 588410 T118B

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (solid panel): 2.5-6
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material HSS
Tooth pitch 1.9 − 2.3 mm
Blade length 92 mm
Designation T118B
Suitability _T118B
optimised for material Steel
Sheet thickness (solid panel) 2.5-6 mm
Type of cutting straight cutting (fine)
Number of blades 25
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588410 T118B
EAN / GTIN 4045197726766
Manufacturer number 588410 T118B

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut (no jagging on thin material) and high rate of metal removal.

Supplied with:

25 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart