• The item cannot be ordered due to missing prices.

Jigsaw blades set T118AF

Article no.: 588410 T118AF

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 1-3
  • Type of cutting: straight cutting (fine)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.1 − 1.5 mm
Blade length 92 mm
Designation T118AF
Suitability _T118AF
optimised for material Steel
Sheet thickness (perforated panel) 1-3 mm
Type of cutting straight cutting (fine)
Number of blades 25
Type of product Jigsaw blade

Identification numbers & Classifications

Article number 588410 T118AF
EAN / GTIN 4045197158208
Manufacturer number 588410 T118AF

Description

Version:

Jigsaw blades for metal. For mounting on a single-cam shank.
Progressive tooth profile combines easy start to the cut (no jagging on thin material) and high rate of metal removal.
Bi-metal saw blade with long service life, especially when used on perforated plate.

Supplied with:

25 pieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart