• The item cannot be ordered due to missing prices.

Wire wheel brush Steel wire 0.30 / 0.35 mm, Brush ⌀ D1× bristle width L1: 300X35mm

Article no.: 570100 300X35

Select article variation and quantity

Brush ⌀ D1× bristle width L1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 300 mm
Brush width 26 mm
Bore ⌀ d1 50.8 mm
Bore ⌀ can be opened up to 100 mm
Reducing ring ⌀ 30 mm
Length of brush section H1 60 mm
maximum speed 3,000 min-1
Type of product Wheel brush

Identification numbers & Classifications

Article number 570100 300X35
EAN / GTIN 4017359005453
Manufacturer number 387162

Description

Version:

Waved wire firmly crimped into the steel body. High density, high concentricity, and good wear resistance. Adaptable to various different mounting bores by use of interchangeable reducing rings (supplied).
Bore with double spline.

Application:

Use on bench grinder or polishing machines, or on machines with flexible drive heads.
For roughening, cleaning, removing rust, and scale etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart