{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 125 mm | |
Brush width | 20 mm | |
Bore ⌀ d1 | 40 mm | |
Reducing ring ⌀ | 12.7/16/20/22.2/25.4/32 mm | |
Length of brush section H1 | 27 mm | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 570100 125X23 | |
EAN / GTIN | 4017359004616 | |
Manufacturer number | 334162 |