{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 178 mm | |
Brush width | 22 mm | |
Bore ⌀ d1 | 50 mm | |
Reducing ring ⌀ | 12.7 / 16 / 20 / 22.2 / 25.4 / 32 mm | |
Length of brush section H1 | 37 mm | |
maximum speed | 6,000 min-1 | |
Type of product | Wheel brush |
Article number | 570100 178X23 | |
EAN / GTIN | 4017359004920 | |
Manufacturer number | 355162 |