• The item cannot be ordered due to missing prices.

XF 870 fibre disc (CER) 120

Article no.: 566460 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series XF870
Grinding media Ceramic grit with cooling, active coating (TOP SIZE).
Grinding medium code Ceramic
Grit 120
Grinding media backing Fibre disc
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 13,300 min-1
Type of product Fibre disc

Identification numbers & Classifications

Article number 566460 120
EAN / GTIN 4018875312599
Manufacturer number 731259

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
VSM XF 870 fibre disc with very high and aggressive cutting performance, also outstanding working life. Cool grinding. Highly suitable for all steels, high temperature Ni alloys and CrNi steels.
Grit type: Ceramic grit with cooling, active coating (TOP SIZE).

Application:

Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

Downloads & documents

Compare with similar products

This article


Recommendations


XF 870 fibre disc (CER) 120

XF 870 fibre disc (CER) 120

Bore ⌀ 22.23 22.23
Grit 120 120
maximum speed 13,300 13,300
Disc ⌀ 115 115
Grinding media Ceramic grit with cooling, active coating (TOP SIZE). Regular aluminium oxide (A)
Grinding medium code Ceramic A
Type of product Fibre disc Fibre disc

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart