{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | H0613 | |
Shape description | Flame | |
Head ⌀ | 6 mm | |
Head length | 13 mm | |
Overall length | 43 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 H0613 | |
EAN / GTIN | 4045197156631 | |
Manufacturer number | 546800 H0613 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z5 − fine H0613 |
|||
Shape | H0613 | H0613 | H0613 |
Head ⌀ | 6 | 6 | 6 |
Toothing grit designation | fine | medium | medium |
Shank ⌀ | 3 | 3 | 3 |
Serie | Tooth configuration Z5 | Tooth configuration Z7 | Tooth configuration Z7 |
Type of product | Burr | Burr | Burr |
Head length | 13 | 13 | 13 |