{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Tooth configuration Z5 | |
Tooth type abbreviation | Z5 | |
Toothing grit designation | fine | |
Tool material | Carbide | |
Shape | D0302 | |
Shape description | Ball | |
Head ⌀ | 3 mm | |
Head length | 2 mm | |
Overall length | 40 mm | |
Shank ⌀ | 3 mm | |
Type of product | Burr |
Article number | 546800 D0302 | |
EAN / GTIN | 4045197156532 | |
Manufacturer number | 546800 D0302 |
This article |
Recommendations |
||
---|---|---|---|
Mini burr Z5 − fine, Carbide, Type: D0302 |
|||
Shape description | Ball | Ball | Ball |
Overall length | 40 mm | 40 mm | 38 mm |
Head ⌀ | 3 mm | 3 mm | 3 mm |
Toothing grit designation | fine | medium | medium |
Shank ⌀ | 3 mm | 3 mm | 3 mm |
Type of product | Burr | Burr | Burr |
Head length | 2 mm | 2 mm | 2.5 mm |