• The item cannot be ordered due to missing prices.

Mini burr Z5 − fine, Carbide, Type: C0210

Article no.: 546800 C0210

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Tooth configuration Z5
Tooth type abbreviation Z5
Toothing grit designation fine
Tool material Carbide
Shape C0210
Shape description Ball nose
Head ⌀ 2 mm
Head length 10 mm
Overall length 40 mm
Shank ⌀ 3 mm
Type of product Burr

Identification numbers & Classifications

Article number 546800 C0210
EAN / GTIN 4045197156501
Manufacturer number 546800 C0210

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
INOX
 
Ti
 
GG(G)
 

Description

Version:

GARANT burrs are manufactured from high performance carbide grades with high wear resistance and maximum cutting edge strength, using only the latest CNC machines. Steel shanks are used when the head diameter is larger than the shank diameter, otherwise they are made from solid carbide.
Carbide mini burr with shank ⌀ 3 mm.
Cylindrical ball nose shape (WRC)

Application:

Suitable for use with power tools and industrial robots, on almost all materials. For deburring, edge breaking, cleaning, weld and surface preparation.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart