• The item cannot be ordered due to missing prices.

Platform scales, type EOC 6 kg

Article no.: 479606 6

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT
  • Interface: RS232C interface
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Reading at top of weighing range 2 g
    maximum weighing range 0 kg - 6 kg
    Scale divisions 1 g
    Reproducibility 2 g
    Manufacturer's designation Type IOC
    Interface RS232C interface
    IP Index of Protection IP 65
    Settling time 2 s
    Minimum unit weight 2.5 g
    Dimensions of weighing plate 300×300 mm
    Power supply Mains-powered
    Net weight 5.2 kg
    Type of product Platform balance

    Identification numbers & Classifications

    Article number 479606 6
    EAN / GTIN 4045761192447
    Manufacturer number EOC 6K-3

    Description

    Version:

    • Robust stainless steel platform scales can be used as parcel, industrial, and counting scales.
    • Dual-range scales with automatic changeover between the ranges (more precise display in the lower half of the weighing range).
    • Display unit with numeral height 24 mm can be remote from platform; can be stood or mounted using flexible cable.
    • High mobility due to optional battery operation and compact design.
    • Provides an optical and acoustic signal to support portioning, metering or sorting within the tolerance range.
    • Percentage determination: Enable weighing out to a prescribed value (100%) and determination of deviations from that set value.
    • Quantity counting: Easy counting function allows quick counting of large numbers. Reference quantities selectable 5, 10, 25, 50 pieces.
    • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Supplied with:

    Supplied with mains adapter, table base including wall bracket, protective hood.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart