• The item cannot be ordered due to missing prices.

Platform scales, type EOC, maximum weighing range: 35kg

Article no.: 479606 35

Select article variation and quantity

maximum weighing range (kg) Unit price incl. VAT
  • Interface: RS232C interface
  • IP Index of Protection: IP 65

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reading at top of weighing range 10 g
maximum weighing range 0 kg - 35 kg
Scale divisions 5 g
Reproducibility 10 g
Manufacturer's designation Type EOC
Interface RS232C interface
IP Index of Protection IP 65
Settling time 2 s
Minimum unit weight 10 g
Dimensions of weighing plate 300×300 mm
Power supply Mains operated
Net weight 5.2 kg
Type of product Platform balance

Identification numbers & Classifications

Article number 479606 35
EAN / GTIN 4045761192409
Manufacturer number EOC 30K-3

Description

Version:

  • Robust stainless steel platform scales can be used as parcel, industrial, and counting scales.
  • Dual-range scales with automatic changeover between the ranges (more precise display in the lower half of the weighing range).
  • Display unit with numeral height 24 mm can be remote from platform; can be stood or mounted using flexible cable.
  • High mobility due to optional battery operation and compact design.
  • Provides an optical and acoustic signal to support portioning, metering or sorting within the tolerance range.
  • Percentage determination: Enable weighing out to a prescribed value (100%) and determination of deviations from that set value.
  • Quantity counting: Easy counting function allows quick counting of large numbers. Reference quantities selectable 5, 10, 25, 50 pieces.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with mains adapter, table base including wall bracket, protective hood.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart