• The item cannot be ordered due to missing prices.

Platform scales, type EOC 300L kg

Article no.: 479606 300L
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Interface: RS232C interface
  • IP Index of Protection: IP 65

Product details

Technical Data

Reading at top of weighing range 100 g
maximum weighing range 0 kg - 300 kg
Scale divisions 50 g
Reproducibility 100 g
Manufacturer's designation Type EOC
Interface RS232C interface
IP Index of Protection IP 65
Settling time 2 s
Minimum unit weight 100 g
Dimensions of weighing plate 600×500 mm
Power supply Battery-powered
Net weight 18.4 kg
Type of product Platform balance

Identification numbers & Classifications

Article number 479606 300L
EAN / GTIN 4045761192294
Manufacturer number EOC 300K-2L

Description

Version:

  • Robust stainless steel platform scales can be used as parcel, industrial, and counting scales.
  • Dual-range scales with automatic changeover between the ranges (more precise display in the lower half of the weighing range).
  • Display unit with numeral height 24 mm can be remote from platform; can be stood or mounted using flexible cable.
  • High mobility due to optional battery operation and compact design.
  • Provides an optical and acoustic signal to support portioning, metering or sorting within the tolerance range.
  • Percentage determination: Enable weighing out to a prescribed value (100%) and determination of deviations from that set value.
  • Quantity counting: Easy counting function allows quick counting of large numbers. Reference quantities selectable 5, 10, 25, 50 pieces.
  • CAL calibration programme: For setting the accuracy (external calibration weight required for this available on request).

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Supplied with mains adapter, table base including wall bracket, protective hood.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    maximum weighing range (kg) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart