• The item cannot be ordered due to missing prices.

Manual test stand FMT-220 with handwheel 2500-600

Article no.: 478996 2500-600

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    maximum application range 2,500 N
    Feed rate (maximum stroke) 120 mm
    Feed rate (per revolution) 1 mm
    Inspection room height 600 mm
    Inspection room depth 120 mm
    Connection of clamping tools M6
    Power supply Mains operated
    Length 280 mm
    Width 200 mm
    Height 960 mm
    Type of product Test stand

    Identification numbers & Classifications

    Article number 478996 2500-600
    EAN / GTIN 4260244680987

    Description

    Version:

    • Robust aluminium/stainless steel design can accept loading up to 2500 N, with additional guide rail.
    • Perfect guidance for compressive and tensile force measurement, thanks to the additional linear unit.
    • Precise positioning by means of a height-adjustable spindle lift gearbox with handwheel.
    • Bench top with attachment facilities for clamps or slotted plates.
    • Very flexible mounting plate for digital draw bar pulling force gauges.
    • Side handwheel can be replaced by a motor unit.

    Application:

    For simple non-speed-dependent tests on materials and components in quality assurance and production.

    Supplied with:

    Vertical test stand with handwheel drive, including attachment points for force measurement devices and operating instructions (force measurement devices must be ordered separately).

    Optional extras:

    Digital draw bar pulling force gauges No. 478980478987. A motorised option can be retrofitted. T-slot plate including 4 Tee nuts FMT-937 on request.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart