• The item cannot be ordered due to missing prices.

FMI-S10 Digital force gauge (solar) 500 N

Article no.: 478980 500

Select article variation and quantity

Measuring range (N) Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 500 N
    Resolution 0.5 N
    Error limit ±0.3 maximum value (±1 digit) %
    IP Index of Protection IP 65
    Power supply solar-powered
    Measurement technology digital
    Connection thread M6
    Length 150 mm
    Width 82 mm
    Height 29 mm
    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number 478980 500
    EAN / GTIN 4260244680376

    Description

    Version:

    • Sturdy force gauges in a handy aluminium die-cast housing for compressive and tensile forces from 0.001 to 2500 N.
    • Overload protection up to 500% and protected measurement shaft.
    • Attachment thread for additional handles.
    • Precise positioning in test stands by a guide pin.
    • Ready for use at all times thanks to the free-standing photo-voltaic power supply.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Measurement of compressive and tensile forces in quality assessment and production. For use as a mobile manual measurement gauge both in outdoor areas and in test stands or jigs. Attachment thread integrated into the housing permit attachment in test stands or mounting of additional handles.

    Supplied with:

    Force gauge in a protective case. Screw-on accessories for force transfer (flat head, slot head, cone, hook). Quick-start instructions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart