• The item cannot be ordered due to missing prices.

FMI-B20 Digital peak force gauge 500 N

Article no.: 478983 500

Select article variation and quantity

Measuring range (N) Unit price incl. VAT
  • IP Index of Protection: IP 65

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range 500 N
    Resolution 0.1 N
    Error limit ±0.2 maximum value (±1 digit) %
    IP Index of Protection IP 65
    Power supply Rechargeable battery-powered
    Number of rechargeable batteries contained 1
    Type of rechargeable battery Lithium-ion
    Measurement technology digital
    Connection thread M6
    Length 150 mm
    Width 82 mm
    Height 29 mm
    Type of product Draw bar pulling force gauge

    Identification numbers & Classifications

    Article number 478983 500
    EAN / GTIN 4260244680567

    Description

    Version:

    • Sturdy force gauges in a handy aluminium die-cast housing for compressive and tensile forces from 0.001 to 2500 N.
    • Overload protection up to 500% and protected measurement shaft.
    • Attachment thread for additional handles.
    • Precise positioning in test stands by a guide pin.
    • High measurement rate for precise recording of peak values to determine fracture or tearing forces.

    Advantage:

    Operating time up to 150 h without mains power thanks to the rechargeable LiPo battery.

    Function:

    IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

    Application:

    Measurement of compressive and tensile forces in quality assessment and production. For use as a mobile manual measurement gauge both in outdoor areas and in test stands or jigs. Attachment thread integrated into the housing permit attachment in test stands or mounting of additional handles.

    Supplied with:

    Force gauge in a protective case. Screw-on accessories for force transfer (flat head, slot head, cone, hook). Quick-start instructions.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart