{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Tape width | 16 mm | |
Body length | 75 mm | |
Body width | 26 mm | |
Body height | 70 mm | |
Type of product | Measuring tape |
Article number | 462120 5 | |
EAN / GTIN | 4007368113409 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Tape measure 5 m |
|||
Tape width | 16 mm | 16 mm | 16 mm |
Body height | 70 mm | 69 mm | 69 mm |
Standard | EG II | EG II | EG II |
Band length | 5 m | 5 m | |
Body length | 75 mm | 70 mm | 70 mm |
Body width | 26 mm | 30 mm | 30 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape |