{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Tape width | 19 mm | |
Body length | 78 mm | |
Body width | 32 mm | |
Body height | 77 mm | |
Type of product | Measuring tape |
Article number | 462120 10 | |
EAN / GTIN | 4007368114925 |