• The item cannot be ordered due to missing prices.

Tape measure 5 m

Article no.: 461900 5

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 5 m
Tape width 16 mm
Body length 70 mm
Body width 30 mm
Body height 69 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 461900 5
EAN / GTIN 4045197949271
Manufacturer number 461900 5

Description

Version:

A particularly high-quality tape measure with a body made from glass-fibre-reinforced polyamide and automatic tape return.
For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene.
Plain bearings with Teflon ensure smooth action and exceptionally easy running.
Innovative dampers of special rubber absorb the reaction energy and protect the wrist.
Aluminium profile inserted on the underside for precise standing.
A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.
mm graduation

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart