{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Throat | 317 mm | |
Length of jointed arm L1 | 133 mm | |
Length of jointed arm L2 | 113 mm | |
Connection thread at bottom | M8 | |
Magnetic force | 800 N | |
maximum loading | 8 kg | |
Magnetic base length | 60 mm | |
Magnetic base width | 50 mm | |
Magnetic base height | 55 mm | |
Type of product | measuring stand |
Article number | 441174 290 | |
EAN / GTIN | 7290005394607 |
This article |
Recommendations |
|||
---|---|---|---|---|
Magnetic measuring stand double fine adjustment 290 |
||||
Throat | 317 | 349 | 290 | 290 |
Magnetic force | 800 | 800 | 1,000 | |
Length of jointed arm L1 | 133 | 149 | 130 | 130 |
Length of jointed arm L2 | 113 | 129 | 110 | 110 |
Magnetic base width | 50 | 50 | ||
Magnetic base height | 55 | 55 | ||
Type of product | measuring stand | measuring stand | measuring stand | measuring stand |