• The item cannot be ordered due to missing prices.

Mechanical jointed measuring stand (without magnetic base) 290 mm

Article no.: 441610 290

Select article variation and quantity

Throat (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 290 mm
Length of jointed arm L1 130 mm
Length of jointed arm L2 110 mm
Connection thread M8
Type of product measuring stand

Identification numbers & Classifications

Article number 441610 290
EAN / GTIN 4062406729752
Manufacturer number 441610 290

Description

Version:

Mechanic measuring stand with central clamping – all joints are rigidly clamped by means of the central boring head. Clamping force can be steplessly adjusted. Large rubberised handwheel (⌀ approx. 45 mm or approx. 55 mm) for easy tightening and releasing of the clamp. The dial indicator mounting on the jointed arm rotates 360°, can be twisted 180° and is suitable for dial indicators with shank ⌀ 6 and 8 mm or vee block. Connection thread for magnetic base M8, connection thread for jointed arm at the top M6.

Optional extras:

Holder for measuring stand No. 442100 and 442104.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart