• The item cannot be ordered due to missing prices.

Stand base 0

Article no.: 442120 0

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Switchable magnet
Connection thread M8
Alignment of connecting thread centre
Magnetic force 800 N
Length 60 mm
Width 50 mm
Height 55 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 442120 0
EAN / GTIN 7290005393020

Description

Version:

Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces.
Powerful attachment magnet with Vee sole. Switching by rotary handle.

Suitable for:

Jointed arms No. 442110 and 442114.

Downloads & documents

Compare with similar products

This article


Recommendations


Stand base  0

Stand base 0

Connection thread M8 M8
Version Switchable magnet Switchable magnet
Alignment of connecting thread centre centre
Width 50 50
Height 55 55
Length 60 60
Type of product Magnetic foot Magnetic foot

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart