• The item cannot be ordered due to missing prices.

Stand base, Type: K1,7

Article no.: 442120 K1,7

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Clamp, 1.7 inch
Connection thread M6 / M8 / 1/4 inch / 3/8 inch
Alignment of connecting thread various
Opening width 45 mm
Type of product Magnetic foot

Identification numbers & Classifications

Article number 442120 K1,7
EAN / GTIN 7290005394843

Description

Version:

Permanent-magnet base with Vee sole and rotary switch. Magnetic force acts through Vee and flat underside as well as the flat back of the base. Adheres to all flat and cylindrical surfaces.
Clamp with special softgrip for fixing to flat and round surfaces. Different internal threads to take different jointed arms.

Suitable for:

Jointed arms No. 442110 and 442114.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart