{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 876 | |
Accuracy | 00 mm | |
Flatness | 0.003 mm | |
Thickness | 70 mm | |
Number of steel ball inserts | 3 | |
Weight | 83 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430400 630X630 | |
EAN / GTIN | 2050001042637 |
This article |
Recommendations |
|
---|---|---|
Granite plate Accuracy class 00 630X630 mm |
||
Flatness | 0.003 | 0.007 |
Accuracy | 00 | 0 |
Weight | 83 | 83 |
Norm | DIN 876 | DIN 876 |
Thickness | 70 | 70 |
Number of steel ball inserts | 3 | 3 |
Type of product | Graduated plate | Graduated plate |