• The item cannot be ordered due to missing prices.

Granite plate Accuracy class 0, Length×Width: 630X630mm

Article no.: 430190 630X630
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Accuracy 0 mm
Flatness 0.007 mm
Thickness 70 mm
Number of steel ball inserts 3
Weight 83 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 430190 630X630
EAN / GTIN 4045197435767
Manufacturer number 430190 630X630

Description

Version:

Specially selected natural granite.
  • Free from defects, homogeneous structure.
  • Resistant to deflection and to warping.
  • Absolutely rust-proof and acid resistant, low thermal conductivity.
  • Micro-fine machine surface (diamond lapped). Within all the permissible tolerances.
  • Ground outside edges, visually true.
  • For static determination of position, contact points (steel ball inserts) are fitted to the underside.
  • Harder than hardened steel (Mohs hardness scale 6 − 7), non-magnetic and electrically non-conductive.

Accuracy:

Final manufacturing and inspection take place in computer-controlled climatic rooms. The used measuring equipment guarantees the exact connection to national and international calibration laboratories.
DIN 876/0 − Precision diamond lapped for inspection.

Supplied with:

Supplied with test certificate, transport packing.
Including steel ball inserts.

Note:

On request: Stainless steel screw inserts, steel T-slot rails (steel T-slot rails not available for No. 430190), accuracy 000, other sizes, intermediate sizes. Delivery excluded.

Downloads & documents

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart