{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 876 | |
Accuracy | 00 mm | |
Flatness | 0.004 mm | |
Thickness | 100 mm | |
Number of steel ball inserts | 3 | |
Weight | 189 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Graduated plate |
Article number | 430400 1000X630 | |
EAN / GTIN | 2050001949806 |
This article |
Recommendations |
|
---|---|---|
Granite plate Accuracy class 00, Length×Width: 1000X630mm |
||
Accuracy | 00 mm | 0 mm |
Weight | 189 kg | 189 kg |
Standard | DIN 876 | DIN 876 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Thickness | 100 mm | 100 mm |
Number of steel ball inserts | 3 | 3 |
Type of product | Graduated plate | Graduated plate |