• The item cannot be ordered due to missing prices.

XT internal micrometer 225-250 mm

Article no.: 428500 225-250

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 863
    Measuring range 225 mm - 250 mm
    Scale divisions 0.005 mm
    Micrometer barrel graduations 1/50 mm
    Error limit 0.008 mm
    Dimension a 0.5 mm
    Standard measuring depth 115 mm
    Measuring depth with extension 265 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product 3-point internal micrometer

    Identification numbers & Classifications

    Article number 428500 225-250
    EAN / GTIN 2050001048523

    Description

    Version:

    3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.
    For blind hole measurements from size 12.5 − 16. Internal micrometers for maximum precision. Fixed carbide measuring jaws, from size 12.5 with carbide inserts.

    Application:

    Blind holes and through holes, centring edges.

    Optional extras:

    Setting rings No. 484030, extension No. 428510.

    Spare part:

    Micrometer heads No. 428605.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart