• The item cannot be ordered due to missing prices.

XT internal micrometer, Measuring range: 2-2,5mm

Article no.: 428500 2-2,5

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT

Availability

  • Standard: DIN 863
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Scale divisions 0.002 mm
Micrometer barrel graduations 1/50 mm
Error limit 0.004 mm
Dimension a 0 mm
Standard measuring depth 9 mm
Measurement technology analogue
Packaging sturdy box
Type of product 3-point internal micrometer

Identification & Classification

Article number 428500 2-2,5
EAN / GTIN 2050001893048

Description

Version:

3-Point XT inside micrometers. Measuring spindle hardened and ground. Micrometer barrel with black scale, all reading parts satin chrome-plated. Ratchet for consistent measuring force. All gauges supplied with serial number and test certificate.
“Micro” - version with better resolution of 2 µm.

Application:

Blind holes and through holes, centring edges.

Optional extras:

Setting rings No. 484030, extension No. 428510.

Spare part:

Micrometer heads No. 428605.

Attention:

XT internal micrometer for 2-point measurement.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart