• The item cannot be ordered due to missing prices.

Extension for internal micrometers, Type: 5/150

Article no.: 428510 5/150

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 50-65 to 275-300 mm
5 mm
Length 150 mm
Type of product Extension

Identification & Classification

Article number 428510 5/150
EAN / GTIN 5051102034566

Description

Version:

Extension for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428500; 428550; 428602; 428652; 428702; 428752; 428760; 428770.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart