{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | Manufacturer’s standard | |
Messbereich | 100 mm - 900 mm | |
Scale divisions | 0.01 mm | |
Micrometer barrel graduations | 1/50 mm | |
Spindle ⌀ | 7.5 mm | |
Barrel ⌀ | 17.5 mm | |
Extension | 25; 50; 100; 200; 400 mm | |
Measurement technology | analogue | |
Packaging | sturdy box | |
Type of product | 2-point internal micrometer |
Article number | 427900 100-900 | |
EAN / GTIN | 4059192005894 | |
Manufacturer number | 4168023 |