Extension for internal micrometer, Length: 25mm

Article no.: 427950 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • US $ 5.90 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • US $ 17.12 /pcs.
  • US $ 27.51 /pcs.
on request
In stock
2 pieces in stock

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

15 mm
Length 25 mm
Type of product Extension

Identification numbers & Classifications

Article number 427950 25
EAN / GTIN 4059192005719
Manufacturer number 4167030

Description

Version:

The extensions consist of cylindrical gauge blocks on spring mountings in the satin chrome-plated outer sleeves. The probe faces are under the same measuring pressure.

Application:

To extend the measuring range to maximum 2500 mm.

Suitable for:

Internal micrometer No. 427900.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart