• The item cannot be ordered due to missing prices.

Internal micrometer for large measuring ranges 100-500 mm

Article no.: 427900 100-500

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Micrometer barrel graduations: 1/50
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 100 mm - 500 mm
    Scale divisions 0.01 mm
    Micrometer barrel graduations 1/50 mm
    Spindle ⌀ 7.5 mm
    Barrel ⌀ 17.5 mm
    Extension 25; 50; 100; 200 mm
    Measurement technology analogue
    Packaging sturdy box
    Type of product 2-point internal micrometer

    Identification numbers & Classifications

    Article number 427900 100-500
    EAN / GTIN 2050001038081
    Manufacturer number 4168022

    Description

    Version:

    Lightweight, kink-proof tubular construction. Measuring spindle through hardened and ground. Measuring faces hardened and hemispherical ground. One adjustable measuring face. Jaws, control elements, and reading parts satin chrome-plated. Immediately ready for use without adjustment.

    Accuracy:

    (4 + L / 100) µm.

    Supplied with:

    Micrometer, extensions No. 427950.

    Optional extras:

    Extensions No. 427950.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart