This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Vernier caliper 3000 mm

Article no.: 415195 3000

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 3,000 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Vernier graduations mm/inch yes
Error limit 0.64 mm
Jaw length 200 mm
Internal jaw ⌀ 50 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 19 kg
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415195 3000
Manufacturer number 415195 3000

Description

Version:

Vernier and reading face non-glare, satin chromium plated. Measuring faces hardened and ground. Long jaws for measuring large components and component ⌀. With locking screw. Offset and rounded jaw ends for internal measurements.
With fine adjustment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart