{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 862 | |
Measuring range | 0 mm - 1,500 mm | |
Scale divisions | 0.05 mm | |
Reversible reading | mm / inch | |
Graduation | 1/20 mm | |
Vernier graduations mm/inch | yes | |
Error limit | 0.18 mm | |
Jaw length | 200 mm | |
Internal jaw ⌀ | 30 mm | |
Measurement technology | analogue | |
Material | Stainless steel, INOX | |
all parts | hardened | |
Weight | 5.3 kg | |
Type of product | Workshop calipers |
Article number | 415195 1500 | |
Manufacturer number | 415195 1500 |