This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Vernier caliper 300 mm

Article no.: 415195 300

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 862
  • Reversible reading: mm / inch
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 862
Measuring range 0 mm - 300 mm
Scale divisions 0.05 mm
Reversible reading mm / inch
Graduation 1/20 mm
Vernier graduations mm/inch yes
Error limit 0.05 mm
Jaw length 90 mm
Internal jaw ⌀ 10 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Weight 0.44 kg
Type of product Workshop calipers

Identification numbers & Classifications

Article number 415195 300
Manufacturer number 415195 300

Description

Version:

Vernier and reading face non-glare, satin chromium plated. Measuring faces hardened and ground. Long jaws for measuring large components and component ⌀. With locking screw. Offset and rounded jaw ends for internal measurements.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart