• The item cannot be ordered due to missing prices.

Permanent magnetic circular chuck, with radial pole pitch, Chuck ⌀: 350mm

Article no.: 380810 350
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Chuck ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 350 mm
Height 73 mm
Height tolerance +0.5 / -2 mm
⌀ non-magnetic core 40 mm
maximum boring-out ⌀ 58 mm
Pitch circle ⌀ 220 / 300 mm
Thread ⌀ 8×M8
Weight 49 kg
Nominal clamping force 150 N/cm2
Centre ⌀ 170 mm
Centring hole depth 6 mm
Type of product Magnetic clamping chuck

Identification numbers & Classifications

Article number 380810 350
EAN / GTIN 4045197310958
Manufacturer number 244.06-350

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • Concentric grooves to assist component alignment.
  • Centre is magnetically inactive, so that the plate can be bored through.

ON-OFF control by hand-operated lever.

Application:

  • For grinding and turning.
  • Particularly suitable for clamping annular components, due to radial pole distribution.
  • For round and annular workpieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart