• The item cannot be ordered due to missing prices.

Permanent magnetic circular chuck, with radial pole pitch, Chuck ⌀: 130mm

Article no.: 380810 130

Select article variation and quantity

Chuck ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 130 mm
Height 57 mm
Height tolerance +0.5 / -2 mm
⌀ non-magnetic core 16 mm
maximum boring-out ⌀ 20 mm
Pitch circle ⌀ 100 mm
Thread ⌀ 4×M6
Weight 5.7 kg
Nominal clamping force 100 N/cm2
Centre ⌀ 50 mm
Centring hole depth 5 mm
Type of product Magnetic clamping chuck

Identification numbers & Classifications

Article number 380810 130
EAN / GTIN 4045197310903
Manufacturer number 244.06-130

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • Concentric grooves to assist component alignment.
  • Centre is magnetically inactive, so that the plate can be bored through.

ON-OFF control by hand-operated lever.

Application:

  • For grinding and turning.
  • Particularly suitable for clamping annular components, due to radial pole distribution.
  • For round and annular workpieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart