• The item cannot be ordered due to missing prices.

Permanent magnetic circular chuck, with radial pole pitch, Chuck ⌀: 250mm

Article no.: 380810 250

Select article variation and quantity

Chuck ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Chuck ⌀ 250 mm
Height 70 mm
Height tolerance +0.5 / -2 mm
⌀ non-magnetic core 30 mm
maximum boring-out ⌀ 50 mm
Pitch circle ⌀ 140 / 220 mm
Thread ⌀ 8×M6
Weight 20 kg
Nominal clamping force 135 N/cm2
Centre ⌀ 80 mm
Centring hole depth 5 mm
Type of product Magnetic clamping chuck

Identification numbers & Classifications

Article number 380810 250
EAN / GTIN 4045197310934
Manufacturer number 244.06-250

Description

Version:

  • Neodymium magnet system for strong clamping force.
  • Concentric grooves to assist component alignment.
  • Centre is magnetically inactive, so that the plate can be bored through.

ON-OFF control by hand-operated lever.

Application:

  • For grinding and turning.
  • Particularly suitable for clamping annular components, due to radial pole distribution.
  • For round and annular workpieces

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart