• The item cannot be ordered due to missing prices.

Extension nut M22

Article no.: 375395 M22

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6334
Thread M22
Overall length 66 mm
Width across flats AF 34 mm
Distance across corners e 37.7 mm
Type of product Nut

Identification numbers & Classifications

Article number 375395 M22
EAN / GTIN 4020772082307
Manufacturer number 82305

Description

Version:

Double length of tall nut No. 375385 (= 3.0 d tall), both ends flat.

Application:

For connecting together two studs.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart