• The item cannot be ordered due to missing prices.

Extension nut M18

Article no.: 375395 M18

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6334
Thread M18
Overall length 54 mm
Width across flats AF 27 mm
Distance across corners e 30.1 mm
Type of product Nut

Identification numbers & Classifications

Article number 375395 M18
EAN / GTIN 4020772082710
Manufacturer number 82719

Description

Version:

Double length of tall nut No. 375385 (= 3.0 d tall), both ends flat.

Application:

For connecting together two studs.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart