• The item cannot be ordered due to missing prices.

Extension nut M12

Article no.: 375395 M12

Select article variation and quantity

Thread Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 6334
Thread M12
Overall length 36 mm
Width across flats AF 18 mm
Distance across corners e 20.03 mm
Type of product Nut

Identification numbers & Classifications

Article number 375395 M12
EAN / GTIN 4020772082284
Manufacturer number 82289

Description

Version:

Double length of tall nut No. 375385 (= 3.0 d tall), both ends flat.

Application:

For connecting together two studs.

Material:

Quenched and tempered steel, strength 10.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart